Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
#6 x 1-1/4" Zinc Plated Steel Welded Rings 8PK
Mfr # 60226
Zoro # G502505659
product price: $9.55
/pk 8, $1.19/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness #6
- Diameter 1-1/4"
- Type Welded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60226
- Zoro # G502505659
- UPC # 738287602265
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 1-1/4" |
Details
Material | Steel |
Finish | Zinc |
Thickness | #6 |
Type | Welded Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG CHASSIS PRODUCTS Moog Es801511 Steering Tie Rod End (ES801511)
- WESTIN Premier 6 Step Pad & Clips (22-6003)
- SPARTAN POWER 25 Feet of Black 2/0 AWG Spartan Power Battery Cable with Reel (BULK2/0AWG25FTBLACK)
- GROTE Dome Lamp, Surface Mnt, LED, Dia 5 29/32 In (61171)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK (60232)
- BUYERS PRODUCTS Left Hand Quick Release Spring Latch - 2 x 5 Inch (B2599LH)
- B/A PRODUCTS CO Hook, Clevis, J, 4700Lb (N711-10CL)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes