Shop All Wire Terminals
Midwest Fastener
6 WG x 3/8" Uninsulated Ring Terminals 8PK
Mfr # 66988
Zoro # G402513051
product price: $9.99
/pk 8, $1.25/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Diameter 3/8"
- Nominal Size 3/8" Ring
- Head Style Ring
- Style Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66988
- Zoro # G402513051
- UPC # 738287669886
- Country of Origin China
- Category Wire Terminals
Dimensions
Diameter | 3/8" |
Nominal Size | 3/8" Ring |
Wire Size | 6 Gauge |
Details
Material | Metal |
Head Style | Ring |
Style | Uninsulated |
Type | Ring Terminal |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 3A, 300V AC, 10kA at 300V AC (GMF-3)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 61/64" Snap Spade Terminals 20PK (70133)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- Midwest Fastener Wire Terminals