Shop All Wire Terminals
Midwest Fastener
6 WG x 1/2" Uninsulated Ring Terminals 8PK
Mfr # 66991
Zoro # G902513049
product price: $10.65
/pk 8, $1.33/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Diameter 1/2"
- Nominal Size 1/2" Ring
- Head Style Ring
- Style Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66991
- Zoro # G902513049
- UPC # 738287669916
- Country of Origin China
- Category Wire Terminals
Dimensions
Diameter | 1/2" |
Nominal Size | 1/2" Ring |
Wire Size | 6 Gauge |
Details
Material | Metal |
Head Style | Ring |
Style | Uninsulated |
Type | Ring Terminal |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS 8.00"W x D Enclosure (JB884)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (62682)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73064)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- Midwest Fastener Wire Connectors & Disconnects