Shop All Wire Terminals
Midwest Fastener
6 WG Insulated Ring Terminals 10PK
Mfr # 60848
Zoro # G402513044
product price: $16.65
/pk 10, $1.66/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Head Style Ring
- Nominal Size 3/8 Ring
- Type Ring Terminal
- Style Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60848
- Zoro # G402513044
- UPC # 738287608489
- Country of Origin China
- Category Wire Terminals
Dimensions
Nominal Size | 3/8 Ring |
Wire Size | 6 Gauge |
Details
Material | Metal/Plastic |
Head Style | Ring |
Type | Ring Terminal |
Style | Insulated |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Black (HS359-S10-BLACK)
- EATON BUSSMANN Fuse Holder, 15A Amp Range, 32V AC/DC Volt Rating, Wire Leads (BPHRK-RP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- WIREMOLD Bottom Housing Assembly (1BLH)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- MIDWEST FASTENER 16 WG to 14 WG x #6 Uninsulated Ring Terminals 20PK (70067)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Insulated Ring Terminals 15PK (69966)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- Midwest Fastener Wire Terminals