Shop All Splicing Connectors
Midwest Fastener
6 WG Heavy Duty Butt Connectors 10PK
Mfr # 72722
Zoro # G102520199
product price: $20.89
/pk 10, $2.09/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Wire Size 6 Gauge
- Style Heavy Duty
- Type Butt Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72722
- Zoro # G102520199
- UPC # 738287727227
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Wire Size | 6 Gauge |
Details
Material | Aluminum |
Style | Heavy Duty |
Type | Butt Connector |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Connector 4P 4W 120/208VAC (HBL27W09)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC (30G076)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2ATA)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- MIDWEST FASTENER 22 WG to 18 WG Butt Connectors 20PK (70092)
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 10PK (67944)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-350-EC)
- Midwest Fastener Splicing Connectors