Shop All Nylon Bushings
Midwest Fastener
.6" to .69" x .281" Nylon Plastic Round Strain Relief Bushings 4PK
Mfr # 70292
Zoro # G202506819
product price: $5.19
/pk 4, $1.30/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Thickness .281"
- Diameter 1 .6" to .69"
- Diameter 2 .281"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70292
- Zoro # G202506819
- UPC # 738287702927
- Country of Origin United States
- Category Nylon Bushings
Dimensions
Diameter 1 | .6" to .69" |
Diameter 2 | .281" |
Cable Diameter | .600-.690" |
Details
Material | Nylon |
Thickness | .281" |
Head Style | Round |
Style | Round |
Type | Strain Relief Bushing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Appliance Lift (RAS-ML-HDCR)
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- DELTANA Wall Mount Bumper With Holder Satin Nickel (SAHW325U15)
- DELTANA Barrel Bolt Lifetime Brass 3" (3BBCR003)
- MIDWEST FASTENER .54" to .55" Nylon Plastic #SR-4P-4 Flat Strain Relief Bushings 8PK (76163)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- MIDWEST FASTENER 1" x 1-3/8" Nylon Plastic Regular Snap Bushings 6PK (66408)
- MIDWEST FASTENER .125" to .245" x .100" Nylon Plastic Flat Strain Relief Bushings 10PK (70281)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Regular Snap Bushings 15PK (66391)
- MIDWEST FASTENER 7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK (66387)
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Blk, PK25 (1EMB3)
- Midwest Fastener Nylon Bushings