Shop All Anchor Assortments
Midwest Fastener
#6 to #12 Pan Head Ribbed Plastic Anchor Kit with Screws 100PK
Mfr # 51197
Zoro # G902506041
product price: $21.69
/pk 100, $0.22/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Wall Anchor Style Ribbed
- Type Wall Anchor
- Drill Size 3/16"
- Wall Anchor Type Anchor Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51197
- Zoro # G902506041
- UPC # 738287511970
- Country of Origin China
- Category Anchor Assortments
Dimensions
Drill Size | 3/16" |
Anchor Screw Thread Dia. | #6 to #12 |
Diameter | #4 |
Length 1 | 7/8" |
Details
Material | Plastic |
Wall Anchor Style | Ribbed |
Type | Wall Anchor |
Wall Anchor Type | Anchor Kit |
Anchor Material | Plastic |
Includes | (100) Plastic Anchors |
Style | Ribbed |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, 18-8 Stainless Steel (WWG750875087512)
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51509)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (34066)
- MIDWEST FASTENER #4, #6, and #8 Pan Head Ribbed Plastic Anchors with Screws 100PK (50812)
- TITAN FASTENERS 150 Piece Zip-It Wall Board Anchor Assortment - #6 and #8 (TFP6ALF150)
- MECHANICAL PLASTICSRP 100PK 14 AF6 Anchor (13101)
- HILLMAN 25PK XL Plaster Washer (41994)
- ITW BEE LEITZKE Sheet Metal Screw Asst, Pan, Zinc, 365 PC (WWG-DISP-SCREW365)
- MECHANICAL PLASTICSRP 100PK 516 AF8 Anchor (13102)
- PROSOURCE Screw Anchor/Metal Asst 285Pc (61475)
- Midwest Fastener Anchor Assortments