Shop All Door Latch Bolts
Midwest Fastener
6" Surface Bolts
Mfr # 37328
Zoro # G502515245
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Diameter 6"
- Style Surface
- Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37328
- Zoro # G502515245
- UPC # 738287373288
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 6" |
Details
Finish | Bronze |
Style | Surface |
Type | Bolt |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 2 Passage Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Satin Chr (ALX10 ATH 626AM)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0375MA)
- SAGINAW CONTROL & ENGINEERING Cam, Mini Q-Turn 28mm (SCE-105419)
- GRIDMAX Grid MaX 100 sq ft. Satin Black Kit (28207)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 6" (6SBCS15)
- DELTANA Dutch Door Bolt, Heavy Duty Satin Nickel 4" (DDB425U15)
- Midwest Fastener Door Latch Bolts