Shop All Door Latch Bolts
Midwest Fastener
6" Satin Nickel Surface Bolts
Mfr # 37348
Zoro # G802514955
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Diameter 6"
- Type Bolt
- Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37348
- Zoro # G802514955
- UPC # 738287373486
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 6" |
Details
Finish | Satin Nickel |
Type | Bolt |
Style | Surface |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Door Pull Plate, 4-1/2" W, 2" L (UFP.316S)
- ZORO SELECT Raised Face PTFE Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1081)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 06A 630)
- PRIME-LINE Bronze, Left Hand, Casement Window Locking Handle Single Pack (H 3543)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- DON-JO 5/8" x 4" Surface Slide Bolt (SB-4626)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- Midwest Fastener Door Locks and Deadbolts