Shop All Cable Ties
Midwest Fastener
6" Natural Nylon Plastic Cable Ties 100PK
Mfr # 08027
Zoro # G302518873
product price: $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Nylon
- Application 45 lb Tensile
- Length 1 6"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08027
- Zoro # G302518873
- UPC # 738287080278
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 6" |
Details
Material | Natural Nylon |
Application | 45 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 30mm, NC (E2K-X15MY2)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306E102)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEF8)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08057)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- Midwest Fastener Cable Ties