Shop All Gate Door Hardware
Midwest Fastener
6" Fate Hooks & Eyes 50PK
Mfr # 51033
Zoro # G502517799
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Type Gate Hook
- Diameter 1/4"
- Length 1 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51033
- Zoro # G502517799
- UPC # 738287510331
- Country of Origin Unknown
- Category Gate Door Hardware
Dimensions
Diameter | 1/4" |
Length 1 | 6" |
Details
Material | Steel |
Finish | Zinc |
Type | Gate Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Black (JJ-T14001-BLK-GG)
- AMERICAS 50 lbs Kentucky Bluegrass Baron & Rockit & Shamrock (144219)
- SONGBIRD ESSENTIALS Songbird Essentials SE5046 Blue Swirls Birdbath (SE5046)
- COSCO White Plastic Casual Folding Bench 1 pk (14-419-WSP2)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- MIDWEST FASTENER 7/32" x 12" Gate Hooks & Eyes 40PK (51035)
- MIDWEST FASTENER 5/32" x 1-1/2" Zinc Plated Steel Gate Hooks & Eyes 100PK (51026)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- MIDWEST FASTENER 1/8" x 1" 18-8 Stainless Steel Gate Hooks & Eyes 1 12PK (32641)
- MIDWEST FASTENER 3/16" x 3" Solid Brass Gate Hooks 10PK (52425)
- LAMP Bar Latch, 37/64 In. W, Silver (SSL-50)
- Midwest Fastener Gate Door Hardware