Shop All Shaft Collars
Midwest Fastener
#6 Black Oxide Steel Double Split Shaft Collar 2PK
Mfr # 933501
Zoro # G302511324
product price: $9.29
/pk 2, $4.65/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Diameter 1 1/8"
- Diameter 2 1/2"
- Length 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 933501
- Zoro # G302511324
- UPC # 719199335014
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter 1 | 1/8" |
Diameter 2 | 1/2" |
Length 1 | 1/4" |
Details
Material | Steel |
Finish | Black Oxide |
Style | Double Split |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD (AFD112100)
- NSK NSK 6004, 6000 Series Single Row Deep Groove Ball Bearing (6004)
- MI-T-M Pilot Igniter Assembly (44-0074)
- MTD Belt-V Type (754P06434)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- MIDWEST FASTENER 1/4" 18-8 Stainless Steel Shaft Collars 3PK (32463)
- MIDWEST FASTENER 1" Black Oxide Steel Double Split Shaft Collar 2PK (933514)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- CLIMAX METAL PRODUCTS 2C-100-S-KW Two-Piece Clamping Collar with Keyway (2C-100-S-KW)
- Midwest Fastener Shaft Collars