Shop All Cable Ties
Midwest Fastener
6" Black Nylon Plastic Cable Ties 100PK
Mfr # 08058
Zoro # G902518662
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 45 lb Tensile
- Length 1 6"
- Style Bag of 100
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08058
- Zoro # G902518662
- UPC # 738287080582
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 6" |
Details
Material | UV Black Nylon |
Application | 45 lb Tensile |
Style | Bag of 100 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- EATON B-LINE J-Hook, 3/8In Rod, 2In Max Cap (BCH32-W6)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 1000PK (08077)
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- MIDWEST FASTENER 8" Black Nylon Plastic Cable Ties 100PK (08061)
- SOUTH MAIN HARDWARE 6-in 45-lb, Black, 1000 Standard Nylon Tie (220119)
- Midwest Fastener Cable Ties