Shop All Cable Ties
Midwest Fastener
6" Black Nylon Plastic Cable Ties 1000PK
Mfr # 08074
Zoro # G902518686
product price: $38.99
/pk 1000, $0.04/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UV Black Nylon
- Application 45 lb Tensile
- Length 1 6"
- Style Bag of 1000
- Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08074
- Zoro # G902518686
- UPC # 738287080742
- Country of Origin United States
- Category Cable Ties
Dimensions
Length 1 | 6" |
Details
Material | UV Black Nylon |
Application | 45 lb Tensile |
Style | Bag of 1000 |
Type | Cable Tie |
Description
A cable tie is a fastener used to bind several electronic cables or wires together and to organize cables and wires.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 1 Pole, 120V AC (BQ1B020)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (C10-14)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 4.12 dia., SS Ty (AS300SS)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08058)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- MIDWEST FASTENER 6" Black Nylon Plastic Cable Ties 100PK (08057)
- MIDWEST FASTENER 48" Black Nylon Plastic Cable Ties 50PK (08071)
- MIDWEST FASTENER 34" Black Nylon Plastic Cable Ties 50PK (08070)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- Midwest Fastener Cable Ties