Shop All Door Latch Bolts
Midwest Fastener
6" Antique Brass Surface Bolts
Mfr # 37324
Zoro # G402515352
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Diameter 6"
- Type Bolt
- Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37324
- Zoro # G402515352
- UPC # 738287373240
- Country of Origin Unknown
- Category Door Latch Bolts
Dimensions
Diameter | 6" |
Details
Finish | Antique Brass |
Type | Bolt |
Style | Surface |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Square Privacy Pocket Door Lock Matte Black Finish (335SQT-514)
- YALE Lever Lockset, Mechanical, Classroom (B-AU4708LN x 626)
- BLUM 95 Degree Soft-closing Screw On Overlay Thick Door Hinge (71B9550)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 7/64 in (C8051-C642A-14A)
- MIDWEST FASTENER 6" Zinc Plated Steel Barrel Bolts 2PK (37285)
- MIDWEST FASTENER 2-1/2" Zinc Plated Steel Barrel Bolts 4PK (37281)
- MIDWEST FASTENER 4" Zinc Plated Steel Barrel Bolts 3PK (37283)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- MIDWEST FASTENER 2-1/2" Antique Brass Surface Bolts (37321)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 18" (FPG183)
- DELTANA Surface Bolt, Heavy Duty Oil Rubbed Bronze 24" (24SB10B)
- Midwest Fastener Door Latch Bolts