Shop All Machine Screws
Midwest Fastener
#6-48 x 5/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32913
Zoro # G602524451
original price:
$21.71
23% off
new price: $16.69
/pk 12, $1.39/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32913
- Zoro # G602524451
- UPC # 738287329131
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-48 |
Fastener Length | 5/16 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07040.043.0100)
- USA FASTENER Fully Threaded Stud, 7/8"-9, 6 1/2 in, Steel, Grade B7, Fluoropolymer Coated Finish, 4 PK (B7-.875-6.5)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-562)
- MIDWEST FASTENER #6-48 x 7/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32915)
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- MIDWEST FASTENER #3-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 8 PK (32906)
- MIDWEST FASTENER #3-48 x 5/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930474)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- MIDWEST FASTENER #8-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930623)
- ZORO SELECT M2-0.40 x 10 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.020.0010)
- Midwest Fastener Machine Screws