Shop All Machine Screws
Midwest Fastener
#6-48 x 3/8 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32914
Zoro # G402524590
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32914
- Zoro # G402524590
- UPC # 738287329148
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-48 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 50 PK (M38100.120.0001)
- ZORO SELECT Internally-Threaded Stud, 10-32 Thread to 10-32 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK21806IZ)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 5 in L, 10 PK (U04006.062.0500)
- ZORO SELECT Spring Pin, Slot, M4x26mm L, PK10 (5DE42)
- MIDWEST FASTENER #8-40 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32924)
- MIDWEST FASTENER #1-72 x 1/2 in Slotted Fillister Machine Screw, Black Oxide Steel, 12 PK (32902)
- MIDWEST FASTENER #10-24 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32928)
- MIDWEST FASTENER #6-32 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07626)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33173)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 8 PK (31327)
- ZORO SELECT M6-1.00 x 20.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060250-025P1)
- Midwest Fastener Machine Screws