Shop All Machine Screws
Midwest Fastener
#6-48 x 3/16 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32942
Zoro # G302524850
product price: $20.69
/pk 12, $1.72/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32942
- Zoro # G302524850
- UPC # 738287329421
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-48 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- BUILDRIGHT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 280 PK (07940)
- MIDWEST FASTENER 5/16"-18 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74128)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (190959)
- MIDWEST FASTENER #8-40 x 1/4 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32945)
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32944)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 8 PK (32946)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36127)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33162)
- MIDWEST FASTENER #6-48 x 7/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32915)
- ZORO SELECT M6-1.00 x 30 mm Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (MI630MTP188)
- Midwest Fastener Machine Screws