Shop All Machine Screws
Midwest Fastener
#6-48 x 3/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 15 PK
Mfr # 32911
Zoro # G302524461
product price: $14.49
/pk 15, $0.97/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32911
- Zoro # G302524461
- UPC # 738287329117
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-48 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 3/16 in Ht, 50 PK (U11072.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK (5MXC2)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel Zinc Plated, 25 PK (04130)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0200)
- MIDWEST FASTENER #10-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 4 PK (32927)
- MIDWEST FASTENER #8-36 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32926)
- MIDWEST FASTENER #6-48 x 7/16 in Slotted Fillister Machine Screw, Black Oxide Steel, 10 PK (32915)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77365)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (77325)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33163)
- ZORO SELECT M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0035)
- Midwest Fastener Machine Screws