Shop All Set Screws
Midwest Fastener
#6-48 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK
Mfr # 930631
Zoro # G502524919
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #6-48
- Material Stainless Steel
- Type Plug Screw
- Diameter 2 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930631
- Zoro # G502524919
- UPC # 719199306311
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #6-48 |
Diameter 2 | 1/4" |
Diameter 1 | #6 |
Length 1 | 1/8" |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Type | Plug Screw |
Hardness | 18-8 |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M6-1.00 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-6)
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0440400132LH)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 50 PK (FMTLOK04-50)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38405.062.0001)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- MIDWEST FASTENER 5mm-0.80 x 10mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79668)
- MIDWEST FASTENER #8-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (79223)
- MIDWEST FASTENER 1/4"-20 Steel Coarse Thread Slotted Headless Set Screws 20PK (66161)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70796)
- MIDWEST FASTENER 1/2"-20 x 1/2" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 5PK (38935)
- BSC PREFERRED 18-8 Stainless Steel Flat-Tip Set Screws 10-32 Thread 3/8 Long, 25PK (94355A335)
- Midwest Fastener Set Screws