Shop All Machine Screws
Midwest Fastener
#6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32972
Zoro # G902524564
original price:
$25.08
18% off
new price: $20.45
/pk 12, $1.70/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Torx Drive
- System of Measurement Inch
- Thread Size #6-48
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32972
- Zoro # G902524564
- UPC # 738287329728
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-48 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DRGAL-FH)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (186895)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (05810S-PWR)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK1000 (WWG-125-1500-LZ)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32973)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53701)
- MIDWEST FASTENER M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51544)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61491)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77135)
- MIDWEST FASTENER 3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Black Nylon, 8 PK (69922)
- ZORO SELECT #10-32 x 1 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (2BE67)
- Midwest Fastener Machine Screws