Shop All Machine Screws
Midwest Fastener
#6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32971
Zoro # G302524645
product price: $21.15
/pk 12, $1.76/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Torx Drive
- System of Measurement Inch
- Thread Size #6-48
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32971
- Zoro # G302524645
- UPC # 738287329711
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-48 |
Fastener Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Woodruff Key Assortment, 1035 Steel, Plain, 600 Pieces, +0.001 in Thick Tolerance (JBDL24WK25)
- ZORO SELECT Jam Nut, 1-3/4"-5, Carbon Steel, Grade 2, Black Oxide, 1-1/64 in Ht, 55 PK (4RVP6)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (05530-PWR)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 8 PK (32811)
- MIDWEST FASTENER #6-48 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK (32961)
- MIDWEST FASTENER #6-48 x 9/16 in Torx Fillister Machine Screw, Black Oxide Steel, 8 PK (32962)
- MIDWEST FASTENER #8-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68262)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72497)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04884)
- MIDWEST FASTENER #10-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68283)
- Midwest Fastener Machine Screws