Shop All Machine Screws
Midwest Fastener
#6-48 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK
Mfr # 32944
Zoro # G202524875
product price: $13.39
/pk 10, $1.34/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32944
- Zoro # G202524875
- UPC # 738287329445
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-48 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 5/32"Dx2" L, 316 SS, PK25 (WWG-156-2000-80)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- USA INDUSTRIALS #4-40 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-328)
- SENCO Sheet Metal Screw, #10 x 3/4 in, Yellow Zinc Plated Steel Pan Head Rex Drive, 1000 PK (10M075YTFFDX)
- MIDWEST FASTENER #8-40 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 8 PK (32946)
- MIDWEST FASTENER #6-48 x 1/4 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32943)
- MIDWEST FASTENER #6-48 x 3/16 in Slotted Oval Machine Screw, Black Oxide Steel, 12 PK (32942)
- MIDWEST FASTENER #12-24 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (34545)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 20 PK (77125)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- TAMPER-PRUF SCREWS #6-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480300)
- Midwest Fastener Machine Screws