Shop All Set Screws
Midwest Fastener
#6-40 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 24 24PK
Mfr # 32981
Zoro # G902507208
product price: $6.19
/pk 24, $0.26/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-40
- Overall Length 5/8 in
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32981
- Zoro # G902507208
- UPC # 738287329810
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-40 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.025.0075)
- DEWALT Power-Bolt Sleeve Anchor, 1/2" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (06984-PWR)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Black Oxide Nylon, 15 PK (33297)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 10 PK (U51000.062.0150)
- MIDWEST FASTENER #6-40 x 3/16" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 15PK (38922)
- MIDWEST FASTENER 3/8"-24 x 5/8" Black Oxide Steel Fine Thread Socket Set Screws 10PK (931527)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Steel Coarse Thread Square Head Set Screws 10PK (60584)
- MIDWEST FASTENER 1/4"-28 x 1/4" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38927)
- MIDWEST FASTENER 1/2"-13 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 6PK (70814)
- MIDWEST FASTENER 5mm-0.8 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62511)
- ZORO SELECT Socket Set Screw, Cone, 10-24x1/4, PK100 (U07800.019.0025)
- Midwest Fastener Set Screws