Shop All Machine Screws
Midwest Fastener
#6-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32975
Zoro # G902524380
original price:
$26.14
22% off
new price: $20.15
/pk 12, $1.68/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Torx Drive
- System of Measurement Inch
- Thread Size #6-40
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32975
- Zoro # G902524380
- UPC # 738287329759
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 100 PK (Z0547-188)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-109)
- L.H. DOTTIE Wood Screw, #8, 1 in, Zinc Plated Carbon Steel Flat Head Square Drive, 100 PK (DDFW81)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.060.1000)
- MIDWEST FASTENER #6-40 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32974)
- MIDWEST FASTENER #2-56 x 1/2 in Slotted Pan Machine Screw, Plain Stainless Steel, 25 PK (64102)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 40 PK (77302)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07360)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01985)
- ZORO SELECT #2-56 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0087)
- Midwest Fastener Machine Screws