Shop All Machine Screws
Midwest Fastener
#6-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK
Mfr # 32963
Zoro # G602524284
original price:
$23.24
18% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Torx Drive
- System of Measurement Inch
- Thread Size #6-40
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32963
- Zoro # G602524284
- UPC # 738287329636
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-40 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Washer, Fits Bolt Size 1/4 in Nylon, Natural Finish, 40 PK (10SC250062)
- HERITAGE Clevis Pin, 3/8" x 3-3/4", Low CSZ, Clear (CLPZ-0375-3750)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0075)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (05337)
- MIDWEST FASTENER #10-24 x 2-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01980)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32975)
- MIDWEST FASTENER #10-24 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54692)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51574)
- MIDWEST FASTENER M5-0.80 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51505)
- MIDWEST FASTENER M8-1.25 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51584)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (U51300.016.0075)
- Midwest Fastener Machine Screws