Shop All Machine Screws
Midwest Fastener
#6-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK
Mfr # 930624
Zoro # G902525233
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930624
- Zoro # G902525233
- UPC # 719199306243
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-40 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/4L, PK25 (217148G)
- ZORO SELECT Pin, Steel 420-560 HV30, 1.5mm dia., PK50 (M39140.015.0006)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (3610)
- MIDWEST FASTENER #8-40 x 1/2 in Oval Machine Screw, Plain Stainless Steel, 6 PK (930626)
- MIDWEST FASTENER #8 x 3/4 in Hex Hex Machine Screw, Zinc Plated Steel, 40 PK (36218)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 60 PK (63602)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (53718)
- MIDWEST FASTENER M6-1.00 x 45 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (72498)
- MIDWEST FASTENER #12-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (32048)
- MIDWEST FASTENER 5/16"-18 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 10 PK (60345)
- Midwest Fastener Machine Screws