Shop All Individual & Bulk O-Rings
Midwest Fastener
6-3/4" x 7" x 1/8" X-Large Rubber O-Rings 4PK
Mfr # 78262
Zoro # G002513376
product price: $13.99
/pk 4, $3.50/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 1/8"
- Diameter 1 6-3/4"
- Diameter 2 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78262
- Zoro # G002513376
- UPC # 738287782622
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 6-3/4" |
Diameter 2 | 7" |
Length 1 | 7" |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 1/8" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Zinc-Plated Silver Steel 1-1/2 in. L S-Hook 40 lb (N273-417)
- KABA ILCO Key Blank, Brass, Russwin Lock, PK10 (A1011D41-RU53)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Door Reinforcer, H 9 x W 4 3/4 In (2MDG9)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- MIDWEST FASTENER 2-5/8" x 3" x 3/16" Rubber O-Rings 5PK (78202)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- MIDWEST FASTENER 3-1/4" x 3-3/8" x 1/16" Viton Rubber O-Rings 2PK (33626)
- MIDWEST FASTENER 3/4" x 1" x 1/8" Rubber O-Rings 10PK (64828)
- MIDWEST FASTENER 2-3/4" x 3" x 1/8" Medium Rubber O-Rings 4PK (33022)
- ZORO SELECT O-Ring, Dash 312, Viton, 0.21 In., PK10 (U38875.018.0062)
- Midwest Fastener Individual & Bulk O-Rings