Shop All Machine Screws
Midwest Fastener
#6-32 x 5/8 in Phillips Oval Machine Screw, Plain Stainless Steel, 30 PK
Mfr # 79583
Zoro # G902525219
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79583
- Zoro # G902525219
- UPC # 738287795837
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.100.0400)
- HHIP .626-.750 Pin Gage Handle (4102-0015)
- J.W. WINCO Eye Bolt M12, 30 mm ID, Stainless Steel (580-M12-NI)
- MIDWEST FASTENER 1/4" Hex Head Cap Screw, 1-3/4 in L (51213)
- MIDWEST FASTENER #8-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05007)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04996)
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 50 PK (50676)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07349)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33167)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated 40 PK (60741)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- Midwest Fastener Machine Screws