Shop All Machine Screws
Midwest Fastener
#6-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07263
Zoro # G802524398
original price:
$3.55
4% off
new price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07263
- Zoro # G802524398
- UPC # 738287072631
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/8"-7, Carbon Steel, Grade A, Zinc Plated, 41/64 in Ht (U11360.112.0001)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 437 PK (54803)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (U55070.037.2400)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (513081G)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33148)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51484)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 12 PK (39682)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07309)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68566)
- MIDWEST FASTENER 1/4"-20 x 4-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54747)
- Midwest Fastener Machine Screws