Shop All Machine Screws
Midwest Fastener
#6-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK
Mfr # 68244
Zoro # G302525055
product price: $6.55
/pk 15, $0.44/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Head Type Round
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68244
- Zoro # G302525055
- UPC # 738287682441
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x2 1/2 L, PK5 (WWG-CLPS-171)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (55A0616-EA-100)
- ZORO SELECT 5/16"-18 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 50 PK (U24210.031.0500)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53622)
- MIDWEST FASTENER #6-32 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68242)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68243)
- MIDWEST FASTENER #6-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 20 PK (68241)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (32066)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- MIDWEST FASTENER #6-48 x 1/4 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32972)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38125)
- Midwest Fastener Machine Screws