Shop All Set Screws
Midwest Fastener
#6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK
Mfr # 70753
Zoro # G502511605
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 3/8 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70753
- Zoro # G502511605
- UPC # 738287707533
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/8 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Dowel Pin Assortment (12912)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/8 in Shaft Dia, 5 PK (SH-87SS)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51030.013.0031)
- ZORO SELECT M5-0.80 x 30 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51120.050.0030)
- MIDWEST FASTENER 1/4"-20 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70787)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- MIDWEST FASTENER 5mm-0.8 x 12mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62511)
- MIDWEST FASTENER #8-32 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70761)
- MIDWEST FASTENER #6-48 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930631)
- MIDWEST FASTENER 5/16"-18 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 10PK (70796)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/8, PK100 (U07852.037.0037)
- Midwest Fastener Set Screws