Shop All Machine Screws
Midwest Fastener
#6-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 40 PK
Mfr # 62011
Zoro # G302525918
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62011
- Zoro # G302525918
- UPC # 738287620115
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Sq, Gr 2, 5/16-18 x2In, PK100 (U08307.031.0200)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Black Oxide Steel, 1 in Head Ht, 1 3/4 in Lg (Z1094)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.625-3.5)
- WOODPRO FASTENERS Wood Screw, #10, 4 in, Gold Flat Head Torx Drive, 1 PK (AP10X4-1)
- MIDWEST FASTENER #10-24 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61491)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Brass, 20 PK (61494)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 8 PK (32803)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (77271)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- MIDWEST FASTENER #6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (931021)
- NEWPORT FASTENERS #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (565591)
- Midwest Fastener Machine Screws