Shop All Machine Screws
Midwest Fastener
#6-32 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 65541
Zoro # G502525138
product price: $7.79
/pk 40, $0.19/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65541
- Zoro # G502525138
- UPC # 738287655414
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-7/8 in Shaft Dia (SH-187SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Brass 20 PK (61936)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.075.0500)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Hex Machine Screw, Zinc Plated Steel, 40 PK (65564)
- MIDWEST FASTENER #10-24 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65568)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65577)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- MIDWEST FASTENER #4-40 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 65 PK (62161)
- MIDWEST FASTENER #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07660)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK (0606SNPP188)
- Midwest Fastener Machine Screws