Shop All Machine Screws
Midwest Fastener
#6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07315
Zoro # G302524294
original price:
$3.79
10% off
new price: $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07315
- Zoro # G302524294
- UPC # 738287073157
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 30 ft, 2" Wd, Black (AT-SETH-2K-30)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Nylon Plain Finish, 40 PK (16FW004032)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91410)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.062.1000)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (77447)
- MIDWEST FASTENER 5/16"-18 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54711)
- MIDWEST FASTENER M6-1.00 x 60 mm Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (34775)
- MIDWEST FASTENER #6-40 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930621)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- ZORO SELECT #8-32 x 5/8 in Phillips Flat Machine Screw, Black Oxide Steel, 10000 PK (0810MP1B)
- Midwest Fastener Machine Screws