Shop All Machine Screws
Midwest Fastener
#6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK
Mfr # 63721
Zoro # G102526085
product price: $6.15
/pk 30, $0.21/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63721
- Zoro # G102526085
- UPC # 738287637212
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Mil Spec Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 3/4 in Length, 100 PK (MS16997-60)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 100 PK (M01000.060.0080)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07160.050.0040)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in Length, 100 PK (U07001.011.0018)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07096)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07094)
- MIDWEST FASTENER #6-32 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07097)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (39667)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07101)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- MIDWEST FASTENER #6-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (50936)
- Midwest Fastener Machine Screws