Shop All Machine Screws
Midwest Fastener
#6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK
Mfr # 77261
Zoro # G502525213
product price: $5.19
/pk 60, $0.09/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77261
- Zoro # G502525213
- UPC # 738287772616
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 12" L, 18-8 Stainless Steel Plain, 2 PK (U70420.075.1200)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121570)
- USA INDUSTRIALS #10-32 x 7/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-385)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Plain Finish (21302)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07261)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Slotted Round Machine Screw, Zinc Plated 40 PK (60741)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07195)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07091)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 20 PK (67905)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07364)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Zinc Plated Nylon, 25 PK (33282)
- Midwest Fastener Machine Screws