Shop All Machine Screws
Midwest Fastener
#6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07261
Zoro # G102524593
product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07261
- Zoro # G102524593
- UPC # 738287072617
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel (STR402M5X4UL)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 25 PK (51872)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28380)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77261)
- MIDWEST FASTENER #8-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07272)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (37822)
- MIDWEST FASTENER #10-32 x 2-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK (33178)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 30 PK (61451)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54693)
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0025)
- Midwest Fastener Machine Screws