Shop All Set Screws
Midwest Fastener
#6-32 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK
Mfr # 70755
Zoro # G402511637
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 3/4 in
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 70755
- Zoro # G402511637
- UPC # 738287707557
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/4 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK (HF18120350-025P2)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U51000.050.0100)
- ZORO SELECT Spring Pin, Coil, 1/8x1 1/2 L, Pk50 (5DY38)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Oval Head Phillips Drive, 30 PK (63293)
- MIDWEST FASTENER #6-48 x 1/8" 18-8 Stainless Steel Fine Thread Gun Plug Screws 6PK (930631)
- MIDWEST FASTENER 1/2"-20 x 1/2" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60875)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38441)
- MIDWEST FASTENER 1/2"-13 x 1-1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 3PK (33875)
- MIDWEST FASTENER #8-32 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70761)
- MIDWEST FASTENER #10-24 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70776)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M3-0.5x16mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (189052-100)
- Midwest Fastener Set Screws