Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK
Mfr # 77123
Zoro # G202525476
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77123
- Zoro # G202525476
- UPC # 738287771237
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 1-3/4 Long Fully Threaded, 10PK (90044A145)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.075.0400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 316 Stainless Steel 40 PK (932274)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, Steel, Black Oxide, 2 PK (40406)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 15 PK (77126)
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77122)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 10 PK (77135)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72481)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 12 PK (34607)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 5 PK (33917)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- Midwest Fastener Machine Screws