Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK
Mfr # 68566
Zoro # G502506755
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Chrome Plated
- Point Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68566
- Zoro # G502506755
- UPC # 738287685664
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Chrome Plated |
Item | Machine Screw |
Point Type | Flat |
Description
A screw for mounting switch plates on to a wall.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON TOOL Pentagon Tool 83-DT5077 1121 Professional 24-40 in. Blue Drywall Stilts Highest Quality (83-DT5077)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel (WWG750250025012)
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK (CRP083204GR)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 316, Plain Finish (45561)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Chrome Plated Steel, 20 PK (68574)
- MIDWEST FASTENER 5/16"-18 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54753)
- MIDWEST FASTENER #10-24 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (63716)
- MIDWEST FASTENER #3-48 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (64116)
- MIDWEST FASTENER M3-0.50 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51534)
- MIDWEST FASTENER #4-40 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 65 PK (62145)
- HOLO-KROME M6-1.00 x 15 mm Hex Flat Machine Screw, Black Alloy Steel (87090)
- Midwest Fastener Machine Screws