Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 60 PK
Mfr # 63583
Zoro # G602525021
product price: $5.69
/pk 60, $0.09/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63583
- Zoro # G602525021
- UPC # 738287635836
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 5/16Dx1 1/4 In L, Pk25 (MS16555-654)
- G.L. HUYETT Cotter Pin, 5/16"Dx2-1/2" L, 316 SS, PK5 (WWG-312-2500-80)
- PRIMESOURCE BUILDING PRODUCTS SCREW 9X3 GRN COMBO 2M (P3S2M)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U55081.062.0001)
- MIDWEST FASTENER #10-24 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 40 PK (63606)
- MIDWEST FASTENER #6-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 30 PK (63587)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 60 PK (63602)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Oval Machine Screw, Plain Brass, 36 PK (61588)
- MIDWEST FASTENER 1/4"-20 x 6 in Slotted Round Machine Screw, Zinc Plated 8 PK (60126)
- MIDWEST FASTENER M6-1.00 x 20 mm Slotted Pan Machine Screw, Black Oxide Nylon, 10 PK (31446)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0051)
- Midwest Fastener Machine Screws