Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK
Mfr # 37483
Zoro # G202523465
product price: $7.29
/pk 30, $0.24/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37483
- Zoro # G202523465
- UPC # 738287374834
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.040.0008)
- J.W. WINCO Eye Bolt M16, 35 mm ID, Steel, Zinc Plated (580-M16-ST)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50643)
- ZORO SELECT Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (U51044.037.0031)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07319)
- MIDWEST FASTENER #6-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07323)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (77443)
- MIDWEST FASTENER M4-0.70 x 60 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55061)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (63254)
- MIDWEST FASTENER #6-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07164)
- ZORO SELECT M3-0.50 x 20 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0020)
- Midwest Fastener Machine Screws