Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07318
Zoro # G802524299
product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07318
- Zoro # G802524299
- UPC # 738287073188
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Wing/Spade, Black Oxide Steel, 1 in Head Ht, 1 3/4 in Lg (Z1094)
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L (M01000.420.0140)
- HERITAGE Hitch Pin Round Handle, 1/2"x3-1/2", Zc (HP-0500-3500R)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (B31702.019.0075)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07319)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77445)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (37484)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07117)
- MIDWEST FASTENER #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (32042)
- MIDWEST FASTENER M6-1.00 x 21 mm Machine Screw, Zinc Plated Steel, 8 PK (38673)
- ZORO SELECT #10-24 x 1-1/2 in Torx Pan Machine Screw, Zinc Plated Steel, 3000 PK (1024MTP)
- Midwest Fastener Machine Screws