Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 30 PK
Mfr # 33143
Zoro # G602523461
product price: $3.15
/pk 30, $0.11/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33143
- Zoro # G602523461
- UPC # 738287331431
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Plain Finish, 25 PK (LWIS112USA-025BX)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 45 PK (30804)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.040.0020)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.453 in L, Aluminum Body, 1000 PK (AD45ABS)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33144)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 40 PK (33141)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33162)
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Round Machine Screw, Zinc Plated Steel, 8 PK (60122)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79071)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01986)
- ZORO SELECT #6-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0037)
- Midwest Fastener Machine Screws