Shop All Machine Screws
Midwest Fastener
#6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07264
Zoro # G102524319
product price: $3.69
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07264
- Zoro # G102524319
- UPC # 738287072648
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, #10-32, Plain 18-8 Stainless Steel (SK30615)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1 1/4"-7 (5521-20)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55010.075.0300)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Truss Machine Screw, Zinc Plated Steel, 30 PK (31321)
- MIDWEST FASTENER #1-72 x 1/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 25 PK (64095)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33154)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07347)
- MIDWEST FASTENER #6-32 x 1 in Slotted Flat Machine Screw, Plain Brass, 36 PK (61994)
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63733)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07308)
- Midwest Fastener Machine Screws