Shop All Set Screws
Midwest Fastener
#6-32 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK
Mfr # 71542
Zoro # G902511397
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Steel
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71542
- Zoro # G902511397
- UPC # 738287715422
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 3/16 in |
Thread Length | Full |
Details
System of Measurement | Inch |
Drive Type | Slotted |
Material | Steel |
Item | Set Screw |
Description
A set screw is a type of screw generally used to secure an object within or against another object, normally not using a nut. The most common examples are securing a pulley or gear to a shaft.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flange Nut, 7/16"-20, Steel, 12L14, Black Oxide (41704)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.577 in Flange Dia., 0.64 in L, Steel, 10 PK (CFH2-3118-175T-10)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01209.062.0375)
- ZORO SELECT Safety Pin, Coiled Tension, 5/16 in Pin Dia, 3-7/16 in Shank Lg, Steel, Zinc Plated Finish (U39681.031.0300)
- MIDWEST FASTENER #6-32 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71545)
- MIDWEST FASTENER 3/8"-16 x 1" Steel Coarse Thread Square Head Set Screws 6PK (60592)
- MIDWEST FASTENER #6-32 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70753)
- MIDWEST FASTENER 1/4"-20 x 3/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 10PK (67575)
- MIDWEST FASTENER 1/4"-20 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71564)
- MIDWEST FASTENER #8 Dia., Steel, 8 PK (930628)
- ZORO SELECT Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10 (M51260.100.0020)
- Midwest Fastener Set Screws