Shop All Machine Screws
Midwest Fastener
#6-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 68246
Zoro # G102524920
product price: $4.89
/pk 20, $0.24/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68246
- Zoro # G102524920
- UPC # 738287682465
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 3/4 in Lg (TSI0310075S0-010P)
- MIDWEST FASTENER 3/32" x 2-5/16" Zinc Plated Steel Hitch Pin Clips 24 24PK (60602)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37480.021.0001)
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 25.0.0 mm L, 9 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK (M11396.050.0025)
- MIDWEST FASTENER #6-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68247)
- MIDWEST FASTENER #6-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68248)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61464)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07268)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77403)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 40 PK (33141)
- ZORO SELECT #6-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0150)
- Midwest Fastener Machine Screws