Shop All Machine Screws
Midwest Fastener
#6-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07099
Zoro # G402524149
product price: $23.15
/pk 100, $0.23/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07099
- Zoro # G402524149
- UPC # 738287070996
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 6 PK (31587)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 25 PK (U11072.050.0001)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #4 x 3/4 in, Steel Pan Head Phillips Drive (A0100060048P)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0050)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 30 PK (63721)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07093)
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 25 PK (63723)
- MIDWEST FASTENER #5-40 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32909)
- MIDWEST FASTENER #10-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (04687)
- MIDWEST FASTENER #10-24 x 1-1/2 in Slotted Round Machine Screw, Plain Brass, 14 PK (61496)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07161)
- Midwest Fastener Machine Screws