Shop All Machine Screws
Midwest Fastener
#6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 77271
Zoro # G402525894
product price: $6.65
/pk 20, $0.33/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #6-32
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77271
- Zoro # G402525894
- UPC # 738287772715
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM224120N)
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0440320232K)
- USA INDUSTRIALS #2-56 Socket Head Cap Screw, Passivated Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-522)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 5 PK (SCIX-120150-005P1)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07270)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 12 PK (32801)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77406)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70145)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (77487)
- MIDWEST FASTENER #8-15 x 1 in Phillips Pan Machine Screw, Stainless Steel (5110)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07306)
- Midwest Fastener Machine Screws